Shop All Spur Gears
Khk Gears
Steel Spur Gears
Mfr # SS2-12
Zoro # G004671395
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 12
- Material Carbon Steel
- Tooth Hardness 194 HB
- Precision Class JIS N8 (JIS B1702-1:1998)
- Gear Shape S1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SS2-12
- Zoro # G004671395
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 10 mm |
Bore Diameter Tolerance | H7 |
Outside Diameter | 28 mm |
Overall Length | 30 mm |
Face Width | 20 mm |
Pitch Diameter | 24 mm |
Hub Diameter | 18 mm |
Details
Item | Spur Gear |
Number of Teeth | 12 |
Material | Carbon Steel |
Tooth Hardness | 194 HB |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Gear Shape | S1 |
Material Grade | S45C |
Hub Projection | 10 mm |
Hub Design | Hub with Set Screw |
Finish | Black Oxide |
Standards | RoHS Compliant |
Maximum Teeth Hardness | 194 HB |
Bore Type | Plain |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
System of Measurement | Metric |
Pressure Angle | 20 Degrees |
Metric Module Pitch | 2 |
Description
Spur Gear, Metric Module Pitch 2, Bore Diameter 10 mm, Bore Type Plain, Hub Diameter 18 mm, Hub Projection 10 mm, Face Width 20 mm, Pitch Diameter 24 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Double Bolt (3LX58)
- CLIMAX METAL PRODUCTS 35mm ID Metric Set Collar, Stl, Bo (MC-35)
- HANSEN Brass, Male Half/Valved, 1 Inch Body (B8KP36)
- CP CHICAGO PNEUMATIC CAM-DOG (C117060)
- KHK GEARS Nylon Worm Wheels (PG1-50R1)
- KHK GEARS Hubless Steel Spur Gears (SSA1-30)
- KHK GEARS Hubless Steel Spur Gears (SSA1-48)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-50)
- KHK GEARS Stainless Steel Miter Gears (SUMA1-20)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2.5-48)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND20 B)
- Khk Gears Spur Gears