Shop All Spur Gears
Khk Gears
Steel Spur Gears
Mfr # SS1.5-90
Zoro # G204671485
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 90
- Material Carbon Steel
- Bore Diameter 15 mm
- Pressure Angle 20 Degrees
- Pitch Diameter 135 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SS1.5-90
- Zoro # G204671485
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 15 mm |
Pitch Diameter | 135 mm |
Bore Diameter Tolerance | H7 |
Hub Diameter | 60 mm |
Overall Length | 25 mm |
Outside Diameter | 138 mm |
Face Width | 15 mm |
Description
Spur Gear, Metric Module Pitch 1.5, Bore Diameter 15 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 60 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 135 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Hvy Dty, Ep Grease With Moly, Copper/Grathite For Power Hammers PK40 (L0190-098)
- GLOBAL G2SC-343-B Two-Piece Clamping Collar (G2SC-343-B)
- TIMKEN TIM-2689, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2689 (2689)
- INA Thrust Washer, Inside Dia. 0.875 In (TWA1423-HLA)
- KHK GEARS Hubless Steel Spur Gears (SSA1-25)
- KHK GEARS Internal / Ring Gears (SI2-60)
- KHK GEARS Carbon Steel Bevel Gears (SB1.25-1545)
- KHK GEARS Stainless Steel Spur Gears (SUS1-15)
- KHK GEARS Hubless Steel Spur Gears (SSA2-15)
- KHK GEARS Stainless Steel Spur Gears (SUS2-24)
- ACORN INDUSTRIAL Worm Gear Assembly, ACRV50-25-80B5 (ACRV50-25-80B5)
- Khk Gears Gears & Gear Racks