Shop All Spur Gears
Khk Gears
Steel Spur Gears
Mfr # SS1.5-30
Zoro # G704670490
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 30
- Material Carbon Steel
- Bore Diameter 10 mm
- Number of Set Screws 1
- Hub Projection 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SS1.5-30
- Zoro # G704670490
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 10 mm |
Outside Diameter | 48 mm |
Bore Diameter Tolerance | H7 |
Face Width | 15 mm |
Pitch Diameter | 45 mm |
Overall Length | 25 mm |
Hub Diameter | 38 mm |
Description
Spur Gear, Metric Module Pitch 1.5, Bore Diameter 10 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 38 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 45 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Osc Motor, 1/2 HP, 1075,115 V, 48YZ, TEAO (5C040)
- ALLEGRO INDUSTRIES Cold/Cool Air System Airline Hose, 50ft (9100-50EF)
- GATES Hydraulic Adapter-Sae To Sae, G60420-0810 (G60420-0810)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-15/16 In (3-115)
- KHK GEARS Molded Plastic Spur Gears (DS1-80)
- KHK GEARS Molded Plastic Spur Gears (DS1-18)
- KHK GEARS Ground Spiral Bevel Gears (SBSG2-1545L)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-3020)
- KHK GEARS Hubless Steel Spur Gears (SSA1.5-56)
- KHK GEARS Hubless Steel Spur Gears (SSA1-30)
- BOSTON GEAR HelicalGear, 10DP, 14.5PA, 40Teeth, RH (H1040R)
- Khk Gears Gears & Gear Racks