Shop All Spur Gears
Khk Gears
Steel Spur Gears
Mfr # SS1.5-24
Zoro # G904670504
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 24
- Material Carbon Steel
- Tooth Hardness 194 HB
- Hub Projection 10 mm
- Material Grade S45C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SS1.5-24
- Zoro # G904670504
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 15 mm |
Outside Diameter | 39 mm |
Bore Diameter | 8 mm |
Pitch Diameter | 36 mm |
Bore Diameter Tolerance | H7 |
Hub Diameter | 28 mm |
Overall Length | 25 mm |
Description
Spur Gear, Metric Module Pitch 1.5, Bore Diameter 8 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 28 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 36 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S3M, 15 x 432mm PL, T144 (150-S3M-432)
- CAMOZZI Swivel Male Elbow, 10MM OD X G1/4 (6522 10-1/4)
- PARKER Air Dryer, Membrane, 20 CFM, 1/2 In (AD0200-35)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/4, PK3 (CB081010)
- KHK GEARS Nylon Bevel Gear (PB1.5-1545)
- KHK GEARS Aluminum Bronze Worm Wheels (AG2.5-40R1)
- KHK GEARS Stainless Steel Bevel Gears (SUB2-1545)
- KHK GEARS Finished Bore Steel Miter (SMB2-25)
- KHK GEARS Steel Spur Gears (SS1.5-13)
- KHK GEARS Spiral Miter Gears (SMS1-30L)
- KHK GEARS Hubless Steel Spur Gears (SSA1-35)
- Khk Gears Gears & Gear Racks