Shop All Spur Gears
Khk Gears
Steel Spur Gears
Mfr # SS1.5-100
Zoro # G704671411
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 100
- Material Carbon Steel
- Overall Length 25 mm
- Tooth Hardness 194 HB
- Maximum Teeth Hardness 194 HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SS1.5-100
- Zoro # G704671411
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 25 mm |
Hub Diameter | 60 mm |
Pitch Diameter | 150 mm |
Outside Diameter | 153 mm |
Bore Diameter | 15 mm |
Bore Diameter Tolerance | H7 |
Face Width | 15 mm |
Description
Spur Gear, Metric Module Pitch 1.5, Bore Diameter 15 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 60 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 150 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Construction Webbed, Gear Shape S2, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-9/16 to 3-1/2In, SAE 48, PK10 (5348)
- FESTO Round Cylinder DSNU-40-80-PPV-A (DSNU-40-80-PPV-A)
- KBC Ball Bearing, 45mm x 85mm x 19mm, single row deep groove ball bearing, two shields, C3 Fit (6209-ZZ KBC)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-60)
- KHK GEARS Nylon Worm Wheels (PG1-50R1)
- KHK GEARS Hubless Steel Spur Gears (SSA1-24)
- KHK GEARS Molded Plastic Spur Gears (DS1-56)
- KHK GEARS Hubless Steel Spur Gears (SSA1-36)
- KHK GEARS Nylon Worm Wheels (PG1-20R1)
- ACORN INDUSTRIAL Worm Gear Assembly, ACRV75-7.5-100B5 (ACRV75-7.5-100B5)
- Khk Gears Gears & Gear Racks