Shop All Spur Gears
Khk Gears
Steel Spur Gears
Mfr # SS1-76
Zoro # G604670422
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 76
- Material Carbon Steel
- Outside Diameter 78 mm
- Bore Type Plain
- Gear Material & Finish Black Oxide Coated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SS1-76
- Zoro # G604670422
- Country of Origin Japan
- Category Spur Gears
Dimensions
Outside Diameter | 78 mm |
Overall Length | 20 mm |
Hub Diameter | 40 mm |
Bore Diameter Tolerance | H7 |
Face Width | 10 mm |
Pitch Diameter | 76 mm |
Bore Diameter | 10 mm |
Description
Spur Gear, Metric Module Pitch 1, Bore Diameter 10 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 40 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 76 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 22209 EK C3, Spherical Roller Bearings (22209 EK C3)
- TSUBAKI Roller Chain, Riveted, 41 ANSI, 100 ft. (41 TW 100)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-7/8" (7S178)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 95" (B95)
- KHK GEARS Cast Iron Worm Wheels (CG1-100R1)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-1530)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-50)
- KHK GEARS Hubless Steel Spur Gears (SSA1.5-20)
- KHK GEARS Hubless Steel Spur Gears (SSA1-70)
- KHK GEARS Molded Plastic Spur Gears (DS1-28)
- BOSTON GEAR SpurGear, 24DP, 20PA, 84Teeth, Brass (Y2484)
- Khk Gears Spur Gears