Shop All Spur Gears
Khk Gears
Steel Spur Gears
Mfr # SS1-72
Zoro # G204670495
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 72
- Material Carbon Steel
- Overall Length 20 mm
- Hub Design Hub with Set Screw
- Maximum Teeth Hardness 194 HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SS1-72
- Zoro # G204670495
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 20 mm |
Hub Diameter | 40 mm |
Face Width | 10 mm |
Pitch Diameter | 72 mm |
Bore Diameter Tolerance | H7 |
Bore Diameter | 10 mm |
Outside Diameter | 74 mm |
Description
Spur Gear, Metric Module Pitch 1, Bore Diameter 10 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 40 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 72 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002P10NB, Return Line, 10 micron, Outside-In (MF0062289)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A10HBP01, Return Line, 10 micron (ZX-MF4003A10HBP01)
- LIFT-ALL Hose Halter, Hose ID2 to 6 In, L 64 (HH264)
- WESTWARD Coupler, 7000 PSI, 360 Deg Swivels (1ZTC8)
- KHK GEARS Angular Miter Gears (SAM3-20045)
- KHK GEARS Aluminum Bronze Worm Wheels (AG2.5-40R1)
- KHK GEARS Hubless Steel Spur Gears (SSA1-48)
- KHK GEARS Molded Plastic Spur Gears (DS1-56)
- KHK GEARS Carbon Steel Screw Gears (SN1-15R)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-4515)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Cast, C16120 (C16120)
- Khk Gears Spur Gears