Shop All Spur Gears
Khk Gears
Steel Spur Gears
Mfr # SS1-32
Zoro # G604669891
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 32
- Material Carbon Steel
- System of Measurement Metric
- Pitch Diameter 32 mm
- Precision Class JIS N8 (JIS B1702-1:1998)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SS1-32
- Zoro # G604669891
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 32 mm |
Hub Diameter | 26 mm |
Face Width | 10 mm |
Bore Diameter Tolerance | H7 |
Bore Diameter | 10 mm |
Outside Diameter | 34 mm |
Overall Length | 20 mm |
Description
Spur Gear, Metric Module Pitch 1, Bore Diameter 10 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 26 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 32 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLICITY Flange Base, For PST16 (PBH1000)
- GLOBAL G2SC-200-SS Two-Piece Clamping Collar (G2SC-200-SS)
- HANKISON Maintenance Kit (HFMK5-24M)
- TRITAN Insert Ball Brng, ER, 5/8in dia, 2877.55 lb (ER10)
- KHK GEARS Hubless Steel Spur Gears (SSA1-36)
- KHK GEARS Nylon Bevel Gear (PB1.5-1545)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-6012)
- KHK GEARS Aluminum Bronze Worm Wheels (AG2.5-40R1)
- KHK GEARS Nylon Worm Wheels (PG1-20R1)
- KHK GEARS Stainless Steel Spur Gears (SUS1-48)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S1248 (S1248)
- Khk Gears Spur Gears