Shop All Spur Gears
Khk Gears
Steel Spur Gears
Mfr # SS1-24A
Zoro # G504669960
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 24
- Material Carbon Steel
- Pitch Diameter 24 mm
- Bore Diameter Tolerance H7
- Maximum Bore Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SS1-24A
- Zoro # G504669960
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 24 mm |
Bore Diameter Tolerance | H7 |
Maximum Bore Diameter | 6 mm |
Overall Length | 20 mm |
Outside Diameter | 26 mm |
Screw Thread Size | M4 |
Face Width | 10 mm |
Hub Diameter | 20 mm |
Bore Diameter | 6 mm |
Description
Spur Gear, Metric Module Pitch 1, Bore Diameter 6 mm, Bore Type Finished, Hub Type Hub with Set Screws, Hub Diameter 20 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 24 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Compact Cylinder, 63mm Bore, 150mm Stroke (CDQ2A63-150DCZ)
- DYNABRADE Air Control Ring (01564)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-7/16 In, SS (C-143-S)
- ZORO SELECT 1-1/4" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU58)
- KHK GEARS Hubless Steel Spur Gears (SSA2-70)
- KHK GEARS Hubless Steel Spur Gears (SSA1.5-56)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-2040)
- KHK GEARS Cast Iron Worm Wheels (CG1.5-30R1)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS2.5-4518R)
- KHK GEARS Molded Plastic Spur Gears (DS1-60)
- BOSTON GEAR SpurGear, 64DP, 20PA, 80Teeth, Brass (Y6480)
- Khk Gears Spur Gears