Shop All Spur Gears
Khk Gears
Steel Spur Gears
Mfr # SS1-16
Zoro # G904671563
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 16
- Material Carbon Steel
- Includes Set Screw
- Hub Projection 20 mm
- Hub Design Hub with Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SS1-16
- Zoro # G904671563
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 30 mm |
Outside Diameter | 18 mm |
Face Width | 10 mm |
Pitch Diameter | 16 mm |
Bore Diameter Tolerance | H7 |
Bore Diameter | 8 mm |
Hub Diameter | 18 mm |
Description
Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 18 mm, Hub Projection 20 mm, Face Width 10 mm, Pitch Diameter 16 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S3, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C270 V-Belt, 272" Outside Length, 7/8" Top Width, 1 Ribs (13V845)
- PRIMEFIT Hi Flow Blow Gun - 12" Extension (BGEHF12)
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Straight (2027-6-6S)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X08)
- KHK GEARS Carbon Steel Screw Gears (SN2.5-13R)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-4515)
- KHK GEARS Finished Bore Steel Miter (SMA1-20)
- KHK GEARS Nylon Worm Wheels (PG1-20R1)
- KHK GEARS Carbon Steel Bevel Gears (SB1-1845)
- KHK GEARS Spiral Miter Gears (SMS1-25R)
- KHK GEARS Cast Iron Worm Wheels (CG1.5-30R1)
- Khk Gears Spur Gears