Shop All Spur Gears
Khk Gears
Steel Spur Gears
Mfr # SS1-15
Zoro # G004671555
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 15
- Material Carbon Steel
- Standards RoHS Compliant
- System of Measurement Metric
- Bore Diameter Tolerance H7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SS1-15
- Zoro # G004671555
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter Tolerance | H7 |
Face Width | 10 mm |
Overall Length | 30 mm |
Outside Diameter | 17 mm |
Pitch Diameter | 15 mm |
Bore Diameter | 8 mm |
Hub Diameter | 17 mm |
Description
Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 17 mm, Hub Projection 20 mm, Face Width 10 mm, Pitch Diameter 15 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S3, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-320)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 27 # of Teeth (60BS27H X 1 1/4)
- S&G TOOL AID $BRASS AIR REGULATOR (SG98025)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3F3V26X1 (3F3V26X1)
- KHK GEARS Molded Plastic Spur Gears (DS1-28)
- KHK GEARS Hubless Steel Spur Gears (SSA1.5-56)
- KHK GEARS Molded Plastic Spur Gears (DS1-60)
- KHK GEARS Molded Plastic Spur Gears (DS1-80)
- KHK GEARS Carbon Steel Bevel Gears (SB1.25-1545)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-3020)
- KHK GEARS Hubless Steel Spur Gears (SSA1-70)
- Khk Gears Spur Gears