Shop All Spur Gears
Khk Gears
Steel Spur Gears
Mfr # SS0.5-80B
Zoro # G204671454
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 80
- Material Carbon Steel
- System of Measurement Metric
- Metric Module Pitch 0.5
- Hub Diameter 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SS0.5-80B
- Zoro # G204671454
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 28 mm |
Pitch Diameter | 40 mm |
Outside Diameter | 41 mm |
Bore Diameter | 8 mm |
Bore Diameter Tolerance | H7 |
Overall Length | 12 mm |
Screw Thread Size | M5 |
Face Width | 5 mm |
Description
Spur Gear, Metric Module Pitch 0.5, Bore Diameter 8 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 28 mm, Hub Projection 7 mm, Face Width 5 mm, Pitch Diameter 40 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Chlorine Free Emulsion, 1 gal., Jug (E925/1)
- COXREELS Hand Crank Cord Reel, 30A, 250 ft. Cap (1125PCL-8)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2201F-02-08SA)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 6 In (K2G20-12v-BR-06)
- KHK GEARS Aluminum Bronze Worm Wheels (AG2.5-40R1)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-45)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2.5-48)
- KHK GEARS Nylon Bevel Gear (PB1-2040)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-4515)
- KHK GEARS Hubless Steel Spur Gears (SSA1-48)
- ACORN INDUSTRIAL Worm Gear Assembly, ACRV75-7.5-100B5 (ACRV75-7.5-100B5)
- Khk Gears Gears & Gear Racks