Shop All Spur Gears
Khk Gears
Steel Spur Gears
Mfr # SS0.5-120A
Zoro # G504671550
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 120
- Material Carbon Steel
- Overall Length 12 mm
- Hub Type Hub with Set Screws
- Includes Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SS0.5-120A
- Zoro # G504671550
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 12 mm |
Outside Diameter | 61 mm |
Bore Diameter Tolerance | H7 |
Bore Diameter | 8 mm |
Screw Thread Size | M5 |
Pitch Diameter | 60 mm |
Hub Diameter | 28 mm |
Face Width | 5 mm |
Description
Spur Gear, Metric Module Pitch 0.5, Bore Diameter 8 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 28 mm, Hub Projection 7 mm, Face Width 5 mm, Pitch Diameter 60 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Stud, Rod End, RH, 14mm (MCFR6S)
- CAMOZZI #P6520 04-02, Male Elbow Swivel, 1/4" OD X 1/8" NPT (P6520 04-02)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 1/4-18, Straight (2081-8-4S)
- DAYTON Gearbelt, L, 80 Teeth, Length 30.0 In (1DHP6)
- KHK GEARS Hubless Steel Spur Gears (SSA1-30)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2.5-48)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-45)
- KHK GEARS Nylon Bevel Gear (PB1.5-1545)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-1530)
- KHK GEARS Stainless Steel Spur Gears (SUS1-18)
- KHK GEARS Stainless Steel Worms (SUW1-R1)
- Khk Gears Gears & Gear Racks