Shop All Spur Gears
Khk Gears
Stainless Steel Worms
Mfr # SUW1-R1
Zoro # G504671413
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Plain
- Pressure Angle 20 Degrees
- Worm Gear Type Metric Worm
- System of Measurement Metric
- Screw Thread Size M4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SUW1-R1
- Zoro # G504671413
- Country of Origin Japan
- Category Spur Gears
Dimensions
Screw Thread Size | M4 |
Pitch Diameter | 16 mm |
Overall Length | 32 mm |
Bore Diameter Tolerance | +/- 0.1 mm |
Face Width | 20 mm |
Bore Diameter | 6 mm |
Outside Diameter | 18 mm |
Details
Bore Type | Plain |
Item | Worm Gear |
Pressure Angle | 20 Degrees |
Worm Gear Type | Metric Worm |
System of Measurement | Metric |
Tooth Direction | Right Hand |
Gear Material & Finish | Stainless Steel |
Material | Stainless Steel |
Precision Class | KHK W 001 Grade 4 |
Number of Set Screws | 1 |
Number of Starts | 1 |
Metric Module Pitch | 1 |
Maximum Teeth Hardness | 187 HB |
Tooth Finish Type | Non-Ground |
Gear Shape | W2 |
Description
Worm Gear, Bore Diameter 6 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 20 mm, Gear Shape W2, Material Stainless Steel, Maximum Teeth Hardness 187 HB, Metric Module Pitch 1, Number of Set Screws 1, Number of Starts 1, Outside Diameter 18 mm, Overall Length 32 mm, Pitch Diameter 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/8 In (SD138)
- DDS Shaft Seal, SB, 0.5in ID, Nitrile Rubber (IN12.722.226.35SB)
- DAYTON Mounting Base, NEMA Frame 42, 5 In. (22F197)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 1500 psi (M-4504-0158)
- KHK GEARS Stainless Steel Spur Gears (SUS1-90)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-4515)
- KHK GEARS Steel Spur Gears (SS0.5-120A)
- KHK GEARS Stainless Steel Spur Gears (SUS1-15)
- KHK GEARS Stainless Steel Spur Gears (SUS1.5-20)
- KHK GEARS Hubless Steel Spur Gears (SSA2-25)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S1672 (S1672)
- Khk Gears Gears & Gear Racks