Shop All Spur Gears
Khk Gears
Stainless Steel Worms
Mfr # SUW0.8-R1
Zoro # G204671416
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 15.6 mm
- Metric Module Pitch 0.8
- Maximum Teeth Hardness 187 HB
- Pitch Diameter 14 mm
- Screw Thread Size M4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SUW0.8-R1
- Zoro # G204671416
- Country of Origin Japan
- Category Spur Gears
Dimensions
Outside Diameter | 15.6 mm |
Pitch Diameter | 14 mm |
Screw Thread Size | M4 |
Bore Diameter Tolerance | +/- 0.1 mm |
Bore Diameter | 6 mm |
Face Width | 18 mm |
Overall Length | 30 mm |
Details
Metric Module Pitch | 0.8 |
Maximum Teeth Hardness | 187 HB |
Pressure Angle | 20 Degrees |
Gear Material & Finish | Stainless Steel |
Worm Gear Type | Metric Worm |
System of Measurement | Metric |
Precision Class | KHK W 001 Grade 4 |
Material | Stainless Steel |
Number of Starts | 1 |
Tooth Finish Type | Non-Ground |
Number of Set Screws | 1 |
Tooth Direction | Right Hand |
Gear Shape | W2 |
Bore Type | Plain |
Item | Worm Gear |
Description
Worm Gear, Bore Diameter 6 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 18 mm, Gear Shape W2, Material Stainless Steel, Maximum Teeth Hardness 187 HB, Metric Module Pitch 0.8, Number of Set Screws 1, Number of Starts 1, Outside Diameter 15.6 mm, Overall Length 30 mm, Pitch Diameter 14 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QBM-10-32-UNF-5/32-I-U (QBM-10-32-UNF-5/32-I-U)
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 4.2 dia. (DH421042)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Plug, Female, 30E545 (30E545)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X06X06)
- KHK GEARS Stainless Steel Bevel Gears (SUB2-1545)
- KHK GEARS Internal / Ring Gears (SI2-60)
- KHK GEARS Carbon Steel Screw Gears (SN2.5-13R)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-20R1)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-3020)
- KHK GEARS Nylon Worm Wheels (PG1-20R2)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel Bs, TS818BS 7/8 (TS818BS 7/8)
- Khk Gears Gears & Gear Racks