Shop All Spur Gears
Khk Gears
Stainless Steel Spur Gears
Mfr # SUS2.5-20
Zoro # G004671500
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Material Stainless Steel
- Hub Projection 18 mm
- Bore Diameter 15 mm
- Pitch Diameter 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SUS2.5-20
- Zoro # G004671500
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 15 mm |
Pitch Diameter | 50 mm |
Overall Length | 43 mm |
Outside Diameter | 55 mm |
Bore Diameter Tolerance | H7 |
Hub Diameter | 40 mm |
Face Width | 25 mm |
Details
Item | Spur Gear |
Number of Teeth | 20 |
Material | Stainless Steel |
Hub Projection | 18 mm |
Hub Design | Hub without Set Screw |
Metric Module Pitch | 2.5 |
Resistance Properties | Rust Resistant |
Gear Shape | S1 |
Material Grade | SUS303 |
Pressure Angle | 20 Degrees |
Standards | RoHS Compliant |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Maximum Teeth Hardness | 187 HB |
System of Measurement | Metric |
Gear Material & Finish | Stainless Steel |
Bore Type | Plain |
Tooth Hardness | 187 HB |
Description
Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Torque Limiter Model - 250A, 250A-1 TL 7/8 FB (250A-1 TL 7/8 FB)
- LEGACY $HOSE REEL AIR SPEEDY 3/8ID x 50PVC 1/4 (LML8650)
- BANJO 1" Barbed x 3/4" MNPT Adapter (HB075-100)
- THERMOID 3/4" ID x 14 ft NBR Gasoline Pump Hose 200 PSI BK (22361481141)
- KHK GEARS Brass Spur Gears (BSS0.5-16A)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS1-2040L)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2.5-48)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-3015)
- KHK GEARS Molded Plastic Spur Gears (DS1-56)
- KHK GEARS Molded Plastic Spur Gears (DS0.8-48)
- KHK GEARS Molded Plastic Spur Gears (DS1-32)
- Khk Gears Spur Gears