Shop All Spur Gears
Khk Gears
Stainless Steel Spur Gears
Mfr # SUS2-25
Zoro # G404670042
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 25
- Material Stainless Steel
- Outside Diameter 54 mm
- Resistance Properties Rust Resistant
- Hub Design Hub without Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SUS2-25
- Zoro # G404670042
- Country of Origin Japan
- Category Spur Gears
Dimensions
Outside Diameter | 54 mm |
Pitch Diameter | 50 mm |
Face Width | 20 mm |
Bore Diameter Tolerance | H7 |
Overall Length | 36 mm |
Hub Diameter | 40 mm |
Bore Diameter | 12 mm |
Details
Item | Spur Gear |
Number of Teeth | 25 |
Material | Stainless Steel |
Resistance Properties | Rust Resistant |
Hub Design | Hub without Set Screw |
System of Measurement | Metric |
Maximum Teeth Hardness | 187 HB |
Hub Projection | 16 mm |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Gear Material & Finish | Stainless Steel |
Gear Shape | S1 |
Standards | RoHS Compliant |
Tooth Hardness | 187 HB |
Metric Module Pitch | 2 |
Bore Type | Plain |
Material Grade | SUS303 |
Pressure Angle | 20 Degrees |
Description
Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 3835 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B148)
- DODGE R30TL RIGID FEMALE FLANGE COUPLINGS/FLEX CLUTCH (003006)
- VIAIR Mini ANL Fuse Holder, 40 Amp Fuse, for 4 (92962)
- DODGE 2012 X 1 3/4-KW Taper Lock Bushing (2012 1-3/4)
- KHK GEARS Stainless Steel Worms (SUW1-R1)
- KHK GEARS Stainless Steel Spur Gears (SUS1-30)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-35)
- KHK GEARS Hubless Steel Spur Gears (SSA2-50)
- KHK GEARS Stainless Steel Spur Gears (SUS1-45)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-45)
- KHK GEARS Stainless Steel Spur Gears (SUS1-56)
- Khk Gears Spur Gears