Shop All Spur Gears
Khk Gears
Stainless Steel Spur Gears
Mfr # SUS2-24
Zoro # G004669965
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 24
- Material Stainless Steel
- Pressure Angle 20 Degrees
- Precision Class JIS N8 (JIS B1702-1:1998)
- Maximum Teeth Hardness 187 HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SUS2-24
- Zoro # G004669965
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 38 mm |
Pitch Diameter | 48 mm |
Bore Diameter | 12 mm |
Bore Diameter Tolerance | H7 |
Outside Diameter | 52 mm |
Face Width | 20 mm |
Overall Length | 36 mm |
Details
Item | Spur Gear |
Number of Teeth | 24 |
Material | Stainless Steel |
Pressure Angle | 20 Degrees |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Maximum Teeth Hardness | 187 HB |
Standards | RoHS Compliant |
Hub Projection | 16 mm |
Tooth Hardness | 187 HB |
Material Grade | SUS303 |
System of Measurement | Metric |
Gear Material & Finish | Stainless Steel |
Resistance Properties | Rust Resistant |
Bore Type | Plain |
Metric Module Pitch | 2 |
Hub Design | Hub without Set Screw |
Gear Shape | S1 |
Description
Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE Narrow Needle Nose Adaptor, 1-1/2" (44920)
- WESTWARD Mini Grease Gun, 3000 psi, Black (45CT42)
- MARCO Air Hose Gasket 2-Lug - 10/Pkg (10UG2)
- SKF Insert Ball Brgs, #YET205-100 (YET205-100)
- KHK GEARS Aluminum Bronze Worm Wheels (AG2.5-40R1)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-20R1)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-3020)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-60)
- KHK GEARS Cast Iron Worm Wheels (CG1.5-30R1)
- KHK GEARS Hubless Steel Spur Gears (SSA1-20)
- ACORN INDUSTRIAL Worm Gear Assembly, ACRV90-30-90B5 (ACRV90-30-90B5)
- Khk Gears Spur Gears