Shop All Spur Gears
Khk Gears
Stainless Steel Spur Gears
Mfr # SUS2-18
Zoro # G504671383
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 18
- Material Stainless Steel
- Precision Class JIS N8 (JIS B1702-1:1998)
- Face Width 20 mm
- Bore Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SUS2-18
- Zoro # G504671383
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 20 mm |
Pitch Diameter | 36 mm |
Hub Diameter | 30 mm |
Overall Length | 36 mm |
Outside Diameter | 40 mm |
Bore Diameter | 12 mm |
Bore Diameter Tolerance | H7 |
Details
Item | Spur Gear |
Number of Teeth | 18 |
Material | Stainless Steel |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Bore Type | Plain |
Material Grade | SUS303 |
Maximum Teeth Hardness | 187 HB |
Gear Shape | S1 |
Tooth Hardness | 187 HB |
Metric Module Pitch | 2 |
Hub Projection | 16 mm |
Gear Material & Finish | Stainless Steel |
System of Measurement | Metric |
Standards | RoHS Compliant |
Resistance Properties | Rust Resistant |
Hub Design | Hub without Set Screw |
Pressure Angle | 20 Degrees |
Description
Spur Gear, Metric Module Pitch 2, Bore Diameter 12 mm, Bore Type Plain, Hub Diameter 30 mm, Hub Projection 16 mm, Face Width 20 mm, Pitch Diameter 36 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC D153G10A, Pressure Line, 10 micron, Outside-In (MF0059008)
- ENERPAC HC9210, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9210)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9020FKT4H, Pressure Line, 25 micron, Outside-In (MF0058400)
- BANDO T5-690 Poly Timing Belt, 16T5-690Ug (16T5-690UG)
- KHK GEARS Carbon Steel Bevel Gears (SB1-1845)
- KHK GEARS Spiral Miter Gears (SMS1-20L)
- KHK GEARS Hubless Steel Spur Gears (SSA1-20)
- KHK GEARS Stainless Steel Spur Gears (SUS1-45)
- KHK GEARS Nylon Worm Wheels (PG1-20R1)
- KHK GEARS Hubless Steel Spur Gears (SSA1-100)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S1248 (S1248)
- Khk Gears Spur Gears