Shop All Spur Gears
Khk Gears
Stainless Steel Spur Gears
Mfr # SUS1.5-90
Zoro # G504670423
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 90
- Material Stainless Steel
- Bore Diameter 15 mm
- Pressure Angle 20 Degrees
- Hub Design Hub without Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SUS1.5-90
- Zoro # G504670423
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 15 mm |
Pitch Diameter | 135 mm |
Outside Diameter | 138 mm |
Overall Length | 29 mm |
Face Width | 15 mm |
Bore Diameter Tolerance | H7 |
Hub Diameter | 80 mm |
Details
Item | Spur Gear |
Number of Teeth | 90 |
Material | Stainless Steel |
Pressure Angle | 20 Degrees |
Hub Design | Hub without Set Screw |
Material Grade | SUS303 |
Gear Material & Finish | Stainless Steel |
Gear Shape | S1 |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Metric Module Pitch | 1.5 |
Tooth Hardness | 187 HB |
Bore Type | Plain |
Resistance Properties | Rust Resistant |
System of Measurement | Metric |
Hub Projection | 14 mm |
Standards | RoHS Compliant |
Maximum Teeth Hardness | 187 HB |
Description
Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Air Push to Connect Outlet Drop Kit with Block, Fittings, and 1/4-in. Brass Quick Connect Coupler (PCKIT8)
- DODGE 1610 X 1 3/8 Keyway Taper Locking Bushing (1610X1-3/8 KWY 5/16X1/8)
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (611-4)
- BANDO 1245 mm Outside Length, 13 mm Top Width, 1 Ribs (A47)
- KHK GEARS Carbon Steel Bevel Gears (SB1-1845)
- KHK GEARS Spiral Miter Gears (SMS1-25R)
- KHK GEARS Hubless Steel Spur Gears (SSA1-35)
- KHK GEARS Finished Bore Steel Miter (SMA1-20)
- KHK GEARS Carbon Steel Bevel Gears (SB1-4020)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-3015)
- ACORN INDUSTRIAL Worm Gear Assembly, ACRV30-7.5-63B5 (ACRV30-7.5-63B5)
- Khk Gears Gears & Gear Racks