Shop All Spur Gears
Khk Gears
Stainless Steel Spur Gears
Mfr # SUS1.5-36
Zoro # G904670009
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 36
- Material Stainless Steel
- Gear Material & Finish Stainless Steel
- Standards RoHS Compliant
- Tooth Hardness 187 HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SUS1.5-36
- Zoro # G904670009
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 15 mm |
Overall Length | 29 mm |
Bore Diameter Tolerance | H7 |
Pitch Diameter | 54 mm |
Outside Diameter | 57 mm |
Bore Diameter | 10 mm |
Hub Diameter | 45 mm |
Details
Item | Spur Gear |
Number of Teeth | 36 |
Material | Stainless Steel |
Gear Material & Finish | Stainless Steel |
Standards | RoHS Compliant |
Tooth Hardness | 187 HB |
Hub Projection | 14 mm |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Pressure Angle | 20 Degrees |
Resistance Properties | Rust Resistant |
Material Grade | SUS303 |
Metric Module Pitch | 1.5 |
Hub Design | Hub without Set Screw |
Gear Shape | S1 |
System of Measurement | Metric |
Bore Type | Plain |
Maximum Teeth Hardness | 187 HB |
Description
Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes/Recirc Systems (L0884-060)
- WATTS Filter/Regulator, 0-125, 20Micron, 1/4" (B35-02AHC)
- MITSUBOSHI Super KB 5L Type, 5/8" x 106'' (5LK1060)
- SMC 16mm Bore Compact Cylinder 10mm Stroke (CDQ2B16-10DMZ)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS2.5-4518R)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-2040)
- KHK GEARS Hubless Steel Spur Gears (SSA1.5-56)
- KHK GEARS Finished Bore Steel Miter (SMA2.5-30)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-6015)
- KHK GEARS Hubless Steel Spur Gears (SSA2-24)
- KHK GEARS Molded Plastic Spur Gears (DS1-56)
- Khk Gears Spur Gears