Shop All Spur Gears
Khk Gears
Stainless Steel Spur Gears
Mfr # SUS1.5-28
Zoro # G904670221
product price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 28
- Material Stainless Steel
- Outside Diameter 45 mm
- Pressure Angle 20 Degrees
- Maximum Teeth Hardness 187 HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SUS1.5-28
- Zoro # G904670221
- Country of Origin Japan
- Category Spur Gears
Dimensions
Outside Diameter | 45 mm |
Face Width | 15 mm |
Overall Length | 29 mm |
Bore Diameter Tolerance | H7 |
Hub Diameter | 36 mm |
Bore Diameter | 10 mm |
Pitch Diameter | 42 mm |
Details
Item | Spur Gear |
Number of Teeth | 28 |
Material | Stainless Steel |
Pressure Angle | 20 Degrees |
Maximum Teeth Hardness | 187 HB |
Metric Module Pitch | 1.5 |
System of Measurement | Metric |
Tooth Hardness | 187 HB |
Material Grade | SUS303 |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Resistance Properties | Rust Resistant |
Hub Projection | 14 mm |
Standards | RoHS Compliant |
Gear Shape | S1 |
Bore Type | Plain |
Gear Material & Finish | Stainless Steel |
Hub Design | Hub without Set Screw |
Description
Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (3K663)
- LIEBERT Mod Motor, 24V (146350P1S)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 22mm (L09022MM)
- UNIVERSAL HYDRAULIC HOSE 1/2""X72"" (98398324)
- KHK GEARS Hubless Steel Spur Gears (SSA1-35)
- KHK GEARS Hubless Steel Spur Gears (SSA2-50)
- KHK GEARS Hubless Steel Spur Gears (SSA1-24)
- KHK GEARS Cast Iron Worm Wheels (CG1.5-30R1)
- KHK GEARS Internal / Ring Gears (SIR2-120)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-50)
- BOSTON GEAR SpurGear, 32DP, 20PA, 72Teeth, Brass (Y3272)
- Khk Gears Spur Gears