Shop All Spur Gears
Khk Gears
Stainless Steel Spur Gears
Mfr # SUS1.5-18
Zoro # G204669956
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 18
- Material Stainless Steel
- Gear Shape S1
- Maximum Teeth Hardness 187 HB
- Hub Diameter 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SUS1.5-18
- Zoro # G204669956
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 22 mm |
Overall Length | 29 mm |
Face Width | 15 mm |
Bore Diameter Tolerance | H7 |
Pitch Diameter | 27 mm |
Outside Diameter | 30 mm |
Bore Diameter | 8 mm |
Details
Item | Spur Gear |
Number of Teeth | 18 |
Material | Stainless Steel |
Gear Shape | S1 |
Maximum Teeth Hardness | 187 HB |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Material Grade | SUS303 |
Metric Module Pitch | 1.5 |
Bore Type | Plain |
Resistance Properties | Rust Resistant |
System of Measurement | Metric |
Gear Material & Finish | Stainless Steel |
Standards | RoHS Compliant |
Pressure Angle | 20 Degrees |
Hub Projection | 14 mm |
Tooth Hardness | 187 HB |
Hub Design | Hub without Set Screw |
Description
Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Kramer/Trenton Replacement For: JA2N140N (D1154)
- SKF SKF 3782, Tapered Roller Brgs, SKF 3782 (3782)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932667Q, Pressure Line, 10 micron, Outside-In (MF0059806)
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 100 Teeth, 12mm W (CTD8M-800-12)
- KHK GEARS Carbon Steel Bevel Gears (SB1-1845)
- KHK GEARS Nylon Worm Wheels (PG1-20R1)
- KHK GEARS Stainless Steel Spur Gears (SUS1-56)
- KHK GEARS Steel Spur Gears (SS1.5-90)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-30)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-6015)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S832 (S832)
- Khk Gears Gears & Gear Racks