Shop All Spur Gears
Khk Gears
Stainless Steel Spur Gears
Mfr # SUS1-90
Zoro # G504671543
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 90
- Material Stainless Steel
- Gear Material & Finish Stainless Steel
- Overall Length 20 mm
- Bore Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SUS1-90
- Zoro # G504671543
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 20 mm |
Bore Diameter | 10 mm |
Bore Diameter Tolerance | H7 |
Hub Diameter | 60 mm |
Pitch Diameter | 90 mm |
Face Width | 10 mm |
Outside Diameter | 92 mm |
Details
Item | Spur Gear |
Number of Teeth | 90 |
Material | Stainless Steel |
Gear Material & Finish | Stainless Steel |
Maximum Teeth Hardness | 187 HB |
Bore Type | Plain |
Gear Shape | S1 |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Hub Design | Hub without Set Screw |
Resistance Properties | Rust Resistant |
Hub Projection | 10 mm |
Material Grade | SUS303 |
System of Measurement | Metric |
Metric Module Pitch | 1 |
Pressure Angle | 20 Degrees |
Standards | RoHS Compliant |
Tooth Hardness | 187 HB |
Description
Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Linear Shaft Support, 1.5 in H (SBL-08)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-10-31)
- CENTURY Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz (FE1038SF)
- DAYTON Roller Chain, Riveted, 100-2 ANSI, 10 ft. (2YDZ1)
- KHK GEARS Molded Plastic Spur Gears (DS0.8-30)
- KHK GEARS Hubless Steel Spur Gears (SSA1.5-20)
- KHK GEARS Spiral Miter Gears (SMS1-25R)
- KHK GEARS Nylon Worm Wheels (PG1-50R1)
- KHK GEARS Finished Bore Steel Miter (SMB2-25)
- KHK GEARS Stainless Steel Miter Gears (SUMA1-20)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S514 (S514)
- Khk Gears Gears & Gear Racks