Shop All Spur Gears
Khk Gears
Stainless Steel Spur Gears
Mfr # SUS1-80
Zoro # G904671570
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 80
- Material Stainless Steel
- Gear Material & Finish Stainless Steel
- Bore Diameter 10 mm
- Hub Diameter 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SUS1-80
- Zoro # G904671570
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 10 mm |
Hub Diameter | 60 mm |
Pitch Diameter | 80 mm |
Overall Length | 20 mm |
Face Width | 10 mm |
Bore Diameter Tolerance | H7 |
Outside Diameter | 82 mm |
Details
Item | Spur Gear |
Number of Teeth | 80 |
Material | Stainless Steel |
Gear Material & Finish | Stainless Steel |
Tooth Hardness | 187 HB |
Gear Shape | S1 |
Standards | RoHS Compliant |
Resistance Properties | Rust Resistant |
Hub Design | Hub without Set Screw |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Bore Type | Plain |
Material Grade | SUS303 |
Maximum Teeth Hardness | 187 HB |
Pressure Angle | 20 Degrees |
Hub Projection | 10 mm |
Metric Module Pitch | 1 |
System of Measurement | Metric |
Description
Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- GATES Multi-Speed Belts, 2026V445 (2026V445)
- MARTIN SPROCKET & GEAR Spk Roller Mst (R1), 80R48 (80R48)
- JENNY Air Compressor Pump, 1/3 hp, 1 hp, 1 Stage, 8 oz Oil Capacity, 1 Cylinder (F-PUMP)
- KHK GEARS Hubless Steel Spur Gears (SSA1-20)
- KHK GEARS Molded Plastic Spur Gears (DS0.8-30)
- KHK GEARS Molded Plastic Spur Gears (DS1-60)
- KHK GEARS Finished Bore Steel Miter (SMB2-25)
- KHK GEARS Ground Helical Gears (KHG1.5-100L)
- KHK GEARS Ground Helical Gears (KHG2-22L)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel, TS621 (TS621)
- Khk Gears Spur Gears