Shop All Spur Gears
Khk Gears
Stainless Steel Spur Gears
Mfr # SUS1-70
Zoro # G304671521
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 70
- Material Stainless Steel
- Standards RoHS Compliant
- Precision Class JIS N8 (JIS B1702-1:1998)
- Hub Diameter 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SUS1-70
- Zoro # G304671521
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 50 mm |
Face Width | 10 mm |
Outside Diameter | 72 mm |
Pitch Diameter | 70 mm |
Overall Length | 20 mm |
Bore Diameter Tolerance | H7 |
Bore Diameter | 10 mm |
Details
Item | Spur Gear |
Number of Teeth | 70 |
Material | Stainless Steel |
Standards | RoHS Compliant |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Bore Type | Plain |
Material Grade | SUS303 |
Maximum Teeth Hardness | 187 HB |
Resistance Properties | Rust Resistant |
System of Measurement | Metric |
Gear Material & Finish | Stainless Steel |
Pressure Angle | 20 Degrees |
Hub Projection | 10 mm |
Metric Module Pitch | 1 |
Hub Design | Hub without Set Screw |
Gear Shape | S1 |
Tooth Hardness | 187 HB |
Description
Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit (RCH202K1)
- INTERSTATE PNEUMATICS 1/4 Inch Diamond-U Steel Coupler x 1/4 Inch Male NPT (CD441)
- SANITUBE Spray Ball T316Ss W/ 360 Degree Pattern, 1" Od (STC-100-360)
- DAYTON Shaft Collar, Set Screw, 13/16 In, St, PK3 (3ZN90)
- KHK GEARS Finished Bore Steel Miter (SMB2-25)
- KHK GEARS Molded Plastic Worm Wheels (DG0.8-40R1)
- KHK GEARS Molded Plastic Spur Gears (DS1-50)
- KHK GEARS Cast Iron Worm Wheels (CG1-100R1)
- KHK GEARS Molded Plastic Spur Gears (DS1-56)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2.5-48)
- MARTIN SPROCKET & GEAR 20 SPUR GEAR-STL-STK - DIRECT BORE (TS1025)
- Khk Gears Gears & Gear Racks