Shop All Spur Gears
Khk Gears
Stainless Steel Spur Gears
Mfr # SUS1-56
Zoro # G304670524
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 56
- Material Stainless Steel
- Hub Diameter 40 mm
- Overall Length 20 mm
- Hub Projection 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SUS1-56
- Zoro # G304670524
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 40 mm |
Overall Length | 20 mm |
Outside Diameter | 58 mm |
Bore Diameter Tolerance | H7 |
Pitch Diameter | 56 mm |
Face Width | 10 mm |
Bore Diameter | 10 mm |
Details
Item | Spur Gear |
Number of Teeth | 56 |
Material | Stainless Steel |
Hub Projection | 10 mm |
Maximum Teeth Hardness | 187 HB |
Hub Design | Hub without Set Screw |
Gear Shape | S1 |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Metric Module Pitch | 1 |
Resistance Properties | Rust Resistant |
Material Grade | SUS303 |
Bore Type | Plain |
Pressure Angle | 20 Degrees |
Gear Material & Finish | Stainless Steel |
Standards | RoHS Compliant |
System of Measurement | Metric |
Tooth Hardness | 187 HB |
Description
Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 11.25" OD (AK11478)
- ENERPAC Fz Series High Pressure Straight Hydraulic Nipple, 43167, Mnptf, Steel, Domestic (FZ-1617)
- YELLOW JACKET Alloy Mandrel, 1/2" Size (63333)
- DIXON JIC F UNF, 7/16", SwivelxPushon Hose, 1/4" (2870407C)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS1-2040L)
- KHK GEARS Molded Plastic Spur Gears (DS1-18)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-45)
- KHK GEARS Stainless Steel Spur Gears (SUS1-30)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-6012)
- KHK GEARS Angular Miter Gears (SAM3-20045)
- BOSTON GEAR SpurGear, 64DP, 20PA, 80Teeth, Brass (Y6480)
- Khk Gears Spur Gears