Shop All Spur Gears
Khk Gears
Stainless Steel Spur Gears
Mfr # SUS1-48
Zoro # G304670500
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 48
- Material Stainless Steel
- Outside Diameter 50 mm
- Standards RoHS Compliant
- Bore Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SUS1-48
- Zoro # G304670500
- Country of Origin Japan
- Category Spur Gears
Dimensions
Outside Diameter | 50 mm |
Bore Diameter | 10 mm |
Bore Diameter Tolerance | H7 |
Pitch Diameter | 48 mm |
Overall Length | 20 mm |
Face Width | 10 mm |
Hub Diameter | 35 mm |
Details
Item | Spur Gear |
Number of Teeth | 48 |
Material | Stainless Steel |
Standards | RoHS Compliant |
Gear Shape | S1 |
Gear Material & Finish | Stainless Steel |
Hub Design | Hub without Set Screw |
Resistance Properties | Rust Resistant |
Pressure Angle | 20 Degrees |
Material Grade | SUS303 |
Tooth Hardness | 187 HB |
Bore Type | Plain |
Metric Module Pitch | 1 |
Hub Projection | 10 mm |
System of Measurement | Metric |
Maximum Teeth Hardness | 187 HB |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Description
Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Evaporative Cooler Motor, 115V, Ball, Auto (.7582OS1AEC56)
- POWERFLITE B41 44" Outside Length, 21/32" Top Width, 1 Ribs (B41-2)
- MARATHON MOTORS Close-Coupled Pump Motor, 12.0/6.0A, 5 HP (184TTFBD6006)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler Plug x 1/4 Inch Male NPT (CPH441B)
- KHK GEARS Hubless Steel Spur Gears (SSA1.5-20)
- KHK GEARS Hubless Steel Spur Gears (SSA2-80)
- KHK GEARS Stainless Steel Worms (SUW1-R1)
- KHK GEARS Stainless Steel Spur Gears (SUS1-90)
- KHK GEARS Hubless Steel Spur Gears (SSA2-15)
- KHK GEARS Hubless Steel Spur Gears (SSA1-36)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel Bs, S615BS 1 (S615BS 1)
- Khk Gears Spur Gears