Shop All Spur Gears
Khk Gears
Stainless Steel Spur Gears
Mfr # SUS1-24
Zoro # G404670257
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 24
- Material Stainless Steel
- Pressure Angle 20 Degrees
- Bore Diameter 8 mm
- Pitch Diameter 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SUS1-24
- Zoro # G404670257
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 8 mm |
Pitch Diameter | 24 mm |
Overall Length | 20 mm |
Face Width | 10 mm |
Bore Diameter Tolerance | H7 |
Hub Diameter | 20 mm |
Outside Diameter | 26 mm |
Details
Item | Spur Gear |
Number of Teeth | 24 |
Material | Stainless Steel |
Pressure Angle | 20 Degrees |
Gear Shape | S1 |
Hub Projection | 10 mm |
Hub Design | Hub without Set Screw |
Material Grade | SUS303 |
Maximum Teeth Hardness | 187 HB |
Bore Type | Plain |
Tooth Hardness | 187 HB |
Metric Module Pitch | 1 |
Standards | RoHS Compliant |
Gear Material & Finish | Stainless Steel |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Resistance Properties | Rust Resistant |
System of Measurement | Metric |
Description
Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 63/32, RadialDeep Groove Ball Bearing 32 Mm Id X 75 Mm Od X 20 Mm W Open (63/32)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.25 Rod (212705)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/4, PK3 (DPEF081012)
- SKF USA Ball Bearing 9x24x7mm Sealed (609-2RSH)
- KHK GEARS Carbon Steel Bevel Gears (SB1-4020)
- KHK GEARS Molded Plastic Spur Gears (DS1-18)
- KHK GEARS Steel Spur Gears (SS2-14)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-2040)
- KHK GEARS Stainless Steel Spur Gears (SUS1-15)
- KHK GEARS Stainless Steel Spur Gears (SUS1-30)
- KHK GEARS Stainless Steel Spur Gears (SUS1-48)
- Khk Gears Spur Gears