Shop All Spur Gears
Khk Gears
Stainless Steel Spur Gears
Mfr # SUS1-22
Zoro # G704670391
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 22
- Material Stainless Steel
- Face Width 10 mm
- Gear Material & Finish Stainless Steel
- Tooth Hardness 187 HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SUS1-22
- Zoro # G704670391
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 10 mm |
Overall Length | 20 mm |
Bore Diameter Tolerance | H7 |
Pitch Diameter | 22 mm |
Outside Diameter | 24 mm |
Bore Diameter | 8 mm |
Hub Diameter | 18 mm |
Details
Item | Spur Gear |
Number of Teeth | 22 |
Material | Stainless Steel |
Gear Material & Finish | Stainless Steel |
Tooth Hardness | 187 HB |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Hub Projection | 10 mm |
Maximum Teeth Hardness | 187 HB |
Metric Module Pitch | 1 |
System of Measurement | Metric |
Pressure Angle | 20 Degrees |
Material Grade | SUS303 |
Resistance Properties | Rust Resistant |
Hub Design | Hub without Set Screw |
Gear Shape | S1 |
Standards | RoHS Compliant |
Bore Type | Plain |
Description
Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK HR32305J, Tapered Roller Metric Type (HR32305J)
- DAYTON AC Gearmotor, 77.0 in-lb Max. Torque, 156 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPW6)
- PARKER Crimp Fitting, 90deg, 1/2" ID, 7/8", MMetric (10L43-10-8)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX6)
- KHK GEARS Stainless Steel Spur Gears (SUS1-25)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-20R1)
- KHK GEARS Molded Plastic Spur Gears (DS1-18)
- KHK GEARS Stainless Steel Spur Gears (SUS1-30)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-3015)
- KHK GEARS Carbon Steel Screw Gears (SN2.5-13R)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S615 (S615)
- Khk Gears Spur Gears