Shop All Spur Gears
Khk Gears
Stainless Steel Spur Gears
Mfr # SUS1-20
Zoro # G404670387
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Material Stainless Steel
- Overall Length 20 mm
- Gear Shape S1
- Material Grade SUS303
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SUS1-20
- Zoro # G404670387
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 20 mm |
Face Width | 10 mm |
Outside Diameter | 22 mm |
Bore Diameter Tolerance | H7 |
Hub Diameter | 16 mm |
Bore Diameter | 8 mm |
Pitch Diameter | 20 mm |
Details
Item | Spur Gear |
Number of Teeth | 20 |
Material | Stainless Steel |
Gear Shape | S1 |
Material Grade | SUS303 |
Metric Module Pitch | 1 |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Hub Projection | 10 mm |
Pressure Angle | 20 Degrees |
Tooth Hardness | 187 HB |
Gear Material & Finish | Stainless Steel |
Resistance Properties | Rust Resistant |
System of Measurement | Metric |
Hub Design | Hub without Set Screw |
Maximum Teeth Hardness | 187 HB |
Standards | RoHS Compliant |
Bore Type | Plain |
Description
Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, LCS, Dia 42mm x 1.9mm, PK10 (CTB-42ST FK)
- KRYLON Sprayon LU620 Anti-Seize Compound, 8 oz. Brush Top Canister - s62008000 (s62008000)
- EXAIR Air Knife, 1/4 In NPT, 18 In L, SS (110018SS)
- SKF SKF-6206, Single Row Ball Brgs, 6206 (6206)
- KHK GEARS Nylon Worm Wheels (PG1-20R1)
- KHK GEARS Hubless Steel Spur Gears (SSA1-30)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-4515)
- KHK GEARS Aluminum Bronze Worm Wheels (AG2.5-40R1)
- KHK GEARS Ground Helical Gears (KHG1.5-100L)
- KHK GEARS Molded Plastic Spur Gears (DS1-28)
- KHK GEARS Spiral Miter Gears (SMS1-30L)
- Khk Gears Spur Gears