Shop All Spur Gears
Khk Gears
Stainless Steel Spur Gears
Mfr # SUS1-18
Zoro # G704670421
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 18
- Material Stainless Steel
- Hub Design Hub without Set Screw
- Bore Diameter 8 mm
- Outside Diameter 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SUS1-18
- Zoro # G704670421
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 8 mm |
Outside Diameter | 20 mm |
Overall Length | 30 mm |
Pitch Diameter | 18 mm |
Hub Diameter | 20 mm |
Face Width | 10 mm |
Bore Diameter Tolerance | H7 |
Details
Item | Spur Gear |
Number of Teeth | 18 |
Material | Stainless Steel |
Hub Design | Hub without Set Screw |
Metric Module Pitch | 1 |
Gear Shape | S3 |
Material Grade | SUS303 |
Maximum Teeth Hardness | 187 HB |
Pressure Angle | 20 Degrees |
Hub Projection | 20 mm |
Bore Type | Plain |
Tooth Hardness | 187 HB |
System of Measurement | Metric |
Gear Material & Finish | Stainless Steel |
Resistance Properties | Rust Resistant |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Standards | RoHS Compliant |
Description
Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Quick Coupler (19118)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-23TC (SFC-23TC)
- DAYTON Motor Run Capacitor, 70 MFD, 440V, Round (6FLR8)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Easy-Lock, PK 25 (CPH465-25K)
- KHK GEARS Finished Bore Steel Miter (SMB2-25)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-20R2)
- KHK GEARS Hubless Steel Spur Gears (SSA1.5-20)
- KHK GEARS Hubless Steel Spur Gears (SSA1-24)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-6012)
- KHK GEARS Spiral Miter Gears (SMS1-30L)
- BOSTON GEAR SpurGear, 20DP, 20PA, 120Teeth, CastIron (YA120)
- Khk Gears Spur Gears