Shop All Spur Gears
Khk Gears
Stainless Steel Spur Gears
Mfr # SUS1-15
Zoro # G704670445
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 15
- Material Stainless Steel
- Gear Material & Finish Stainless Steel
- Resistance Properties Rust Resistant
- Material Grade SUS303
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SUS1-15
- Zoro # G704670445
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 15 mm |
Hub Diameter | 17 mm |
Overall Length | 30 mm |
Outside Diameter | 17 mm |
Face Width | 10 mm |
Bore Diameter | 8 mm |
Bore Diameter Tolerance | H7 |
Details
Item | Spur Gear |
Number of Teeth | 15 |
Material | Stainless Steel |
Gear Material & Finish | Stainless Steel |
Resistance Properties | Rust Resistant |
Material Grade | SUS303 |
Hub Design | Hub without Set Screw |
System of Measurement | Metric |
Tooth Hardness | 187 HB |
Maximum Teeth Hardness | 187 HB |
Bore Type | Plain |
Metric Module Pitch | 1 |
Pressure Angle | 20 Degrees |
Hub Projection | 20 mm |
Standards | RoHS Compliant |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Gear Shape | S3 |
Description
Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX SLB24, 24 in. (609, 6 mm), 4 lbs (1, 8 kg), Round Steel Lever Bar (SLB24)
- GATES Super HC Molded Notch PowerBand Belts, 6/3VX950 (6/3VX950)
- ARO Solenoid Air Control Valve, 3/8 In, 4-Way (M213SS-000-N)
- DODGE 5018 CHAIN COUPLING CHAIN ASSY, Bore dia, Bore Length (100491)
- KHK GEARS Spiral Miter Gears (SMS1-30L)
- KHK GEARS Cast Iron Worm Wheels (CG1-100R1)
- KHK GEARS Finished Bore Steel Miter (SMA1.5-25)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-20R2)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-3020)
- KHK GEARS Machined Nylon Spur Gears (PS1-15)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ12 B)
- Khk Gears Gears & Gear Racks