Shop All Spur Gears
Khk Gears
Stainless Steel Screw Gears
Mfr # SUN1-15R
Zoro # G904841447
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Bore Type Plain
- Precision Class JIS N9 (JIS B1702-1:1998)
- Maximum Teeth Hardness 187 HB
- Overall Length 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SUN1-15R
- Zoro # G904841447
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 20 mm |
Bore Diameter Tolerance | H7 |
Pitch Diameter | 21.21 mm |
Face Width | 10 mm |
Hub Diameter | 18 mm |
Outside Diameter | 23.21 mm |
Bore Diameter | 6 mm |
Details
Material | Stainless Steel |
Bore Type | Plain |
Precision Class | JIS N9 (JIS B1702-1:1998) |
Maximum Teeth Hardness | 187 HB |
Gear Type | Screw |
Item | Screw Gear |
Hub Projection | 10 mm |
Gear Shape | S1 |
Pressure Angle | 20 Degrees |
Spiral Angle | 45 Degrees |
Metric Module Pitch | 1 |
System of Measurement | Metric |
Gear Material & Finish | Stainless Steel |
Number of Teeth | 15 |
Tooth Direction | Right Hand |
Description
Stainless Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 7mm Bore Dia (627LLB/1K)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P763558, Spin-On, 25 micron, Outside-In (MF0582197)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 48 In (1-1/4 SOFT CTL X 48)
- FESTO Filter Regulator LFR-1/2-D-5M-MIDI (LFR-1/2-D-5M-MIDI)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-1530)
- KHK GEARS Molded Plastic Spur Gears (DS1-32)
- KHK GEARS Stainless Steel Miter Gears (SUMA1-20)
- KHK GEARS Ground Helical Gears (KHG1.5-100L)
- KHK GEARS Internal / Ring Gears (SIR2-120)
- KHK GEARS Nylon Worm Wheels (PG1-50R1)
- BOSTON GEAR Spur Gear 72 Teeth 14.5 Degree Pitch (ND72)
- Khk Gears Gears & Gear Racks