Shop All Spur Gears
Khk Gears
Stainless Steel Miters
Mfr # SUMA2-25
Zoro # G704845553
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 25
- Material Stainless Steel
- Bore Type Finished
- Keyway Width 4 mm
- Outside Diameter 52.83 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SUMA2-25
- Zoro # G704845553
- Country of Origin Japan
- Category Spur Gears
Dimensions
Keyway Width | 4 mm |
Outside Diameter | 52.83 mm |
Bore Diameter | 12 mm |
Hub Diameter | 45 mm |
Face Width | 12 mm |
Screw Thread Size | M4 |
Pitch Diameter | 50 mm |
Overall Length | 24.33 mm |
Keyway Depth | 1.8 mm |
Bore Diameter Tolerance | H7 |
Description
Miter Gear, Bore Diameter 12 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 12 mm, For Shaft Angle 90 Degrees , Gear Shape BK, Hub Diameter 45 mm, Hub Projection 12.5 mm, Hub Type Hub with Set Screws, Includes Set Screw, Keyway Yes, Keyway Depth 1.8 mm, Keyway Width 4 mm, Material Stainless Steel, Material Grade SUS303, Maximum Teeth Hardness 187 HB, Metric Module Pitch 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4211F-N04-11SA)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71903586M)
- TRITAN Needle Clutch Bearing, Drawn Cup, Bore 1" (RC162110)
- BESTORQ Aftermarket replacement for 100114 ADC BELT, 4L630 (4L630)
- KHK GEARS Aluminum Bronze Worm Wheels (AG2.5-40R1)
- KHK GEARS Nylon Worm Wheels (PG1-20R1)
- KHK GEARS Hubless Steel Spur Gears (SSA1.5-20)
- KHK GEARS Hubless Steel Spur Gears (SSA2-25)
- KHK GEARS Hubless Steel Spur Gears (SSA1-70)
- KHK GEARS Hubless Steel Spur Gears (SSA2-50)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND48)
- Khk Gears Gears & Gear Racks