Shop All Spur Gears
Khk Gears
Stainless Steel Miter Gears
Mfr # SUMA1-20
Zoro # G404841527
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Material Stainless Steel
- Miter Gear Type Straight-Tooth Miter Gear
- Bore Diameter Tolerance H7
- Mounting Distance 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SUMA1-20
- Zoro # G404841527
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter Tolerance | H7 |
Bore Diameter | 6 mm |
Hub Diameter | 16 mm |
Face Width | 5 mm |
Overall Length | 13.95 mm |
Outside Diameter | 21.41 mm |
Pitch Diameter | 20 mm |
Screw Thread Size | M4 |
Description
Miter Gear, Bore Diameter 6 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 5 mm, For Shaft Angle 90 Degrees , Gear Shape BT, Hub Diameter 16 mm, Hub Projection 8 mm, Hub Type Hub with Set Screws, Includes Set Screw, Material Stainless Steel, Material Grade SUS303, Maximum Teeth Hardness 187 HB, Metric Module Pitch 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Soft Start 200480Vac 22A Ats01 (ATSU01N222LT)
- SOLBERG Filter Element, Paper, 2 Micron (874)
- CONRADER Safety Valve, Soft Seat, 1/4 In, 60 PSI, SS (SRV250-V-SS-060)
- PACKARD Nutone Replacement, 1/11 HP, 115V (90620)
- KHK GEARS Machined Nylon Spur Gears (PS2.5-22)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-1545)
- KHK GEARS Nylon Worm Wheels (PG1-20R2)
- KHK GEARS Angular Miter Gears (SAM3-20045)
- KHK GEARS Hubless Steel Spur Gears (SSA2-50)
- KHK GEARS Hubless Steel Spur Gears (SSA1-36)
- BOSTON GEAR SpurGear, 24DP, 20PA, 12Teeth, Brass (Y2412)
- Khk Gears Gears & Gear Racks