Khk Gears

Stainless Steel Bevel Gears


product price: $508.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Teeth 45
  • Material Stainless Steel
  • Tooth Form Straight
  • Bore Diameter Tolerance H7
  • (hidden) tooth finish type builder SUB3-4515 Stainless Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bore Diameter Tolerance H7
Outside Diameter 136.12 mm
Bore Diameter 20 mm
Overall Length 40.74 mm
Face Width 23 mm
Hub Diameter 80 mm
Pitch Diameter 135 mm

Description

Stainless Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.