Shop All Spur Gears
Khk Gears
Stainless Steel Bevel Gears
Mfr # SUB3-2040
Zoro # G804841646
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Material Stainless Steel
- Pitch Diameter 60 mm
- Gear Shape B3
- Gear Material & Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SUB3-2040
- Zoro # G804841646
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 60 mm |
Bore Diameter Tolerance | H7 |
Face Width | 22 mm |
Outside Diameter | 67.22 mm |
Bore Diameter | 16 mm |
Overall Length | 50.81 mm |
Hub Diameter | 50 mm |
Description
Stainless Steel Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.5 oz Syringe White (GPL-206)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B33E)
- ANTI-SEIZE TECHNOLOGY Nickel Plate Compound/Lubricant, 8oz. (35010)
- DYNABRADE Dynabrade 3" & 5" Palm-Style Vacuum Random Orbital Sander, 3/16" Orbit, 12000 RPM (X3151V)
- KHK GEARS Hubless Steel Spur Gears (SSA1-24)
- KHK GEARS Molded Plastic Worm Wheels (DG0.8-40R1)
- KHK GEARS Carbon Steel Screw Gears (SN2.5-13R)
- KHK GEARS Hubless Steel Spur Gears (SSA1-70)
- KHK GEARS Ground Spiral Bevel Gears (SBSG2-1545L)
- KHK GEARS Steel Spur Gears (SS1.5-90)
- MARTIN SPROCKET & GEAR 20 SPUR GEAR-STL-STK - DIRECT BORE (TS1025)
- Khk Gears Gears & Gear Racks