Shop All Spur Gears
Khk Gears
Stainless Steel Bevel Gears
Mfr # SUB2.5-4515
Zoro # G604841631
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 45
- Material Stainless Steel
- Ratio 3
- Tooth Finish Type Non-Ground
- Mounting Distance 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SUB2.5-4515
- Zoro # G604841631
- Country of Origin Japan
- Category Spur Gears
Dimensions
Outside Diameter | 113.43 mm |
Face Width | 20 mm |
Bore Diameter | 15 mm |
Bore Diameter Tolerance | H7 |
Overall Length | 38.35 mm |
Hub Diameter | 60 mm |
Pitch Diameter | 112.5 mm |
Description
Stainless Steel Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 14 # of Teeth (41BS14H X 3/4)
- DDS Shaft Seal, VG, 15mm ID, Nitrile Rubber (152203VG)
- SUPCO Motor Bracket, 5.5" (MB55)
- BESTORQ Aftermarket TROY-BILT 954-04142 Replacement Belt, 4LK910 (4LK910)
- KHK GEARS Finished Bore Steel Miter (SMB2-25)
- KHK GEARS Ground Spiral Bevel Gears (SBSG2-1545L)
- KHK GEARS Internal / Ring Gears (SI2-60)
- KHK GEARS Angular Miter Gears (SAM3-20045)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-60R1)
- KHK GEARS Steel Spur Gears (SS1.5-90)
- KHK GEARS Carbon Steel Screw Gears (SN1-15R)
- Khk Gears Gears & Gear Racks