Shop All Spur Gears
Khk Gears
Stainless Steel Bevel Gears
Mfr # SUB2.5-2040
Zoro # G104841650
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Material Stainless Steel
- Metric Module Pitch 2.5
- Bore Diameter 12 mm
- Pitch Diameter 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SUB2.5-2040
- Zoro # G104841650
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 12 mm |
Pitch Diameter | 50 mm |
Face Width | 20 mm |
Outside Diameter | 56.01 mm |
Hub Diameter | 40 mm |
Overall Length | 43.78 mm |
Bore Diameter Tolerance | H7 |
Description
Stainless Steel Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE RBX158-4 Gold-Ribbon Cog-Band (RBX158-4)
- U.S. MOTORS Air Compressor (D7C1K)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-SS)
- BANDO 1575 mm Outside Length, 13 mm Top Width, 1 Ribs (AX60)
- KHK GEARS Steel Spur Gears (SS1.5-90)
- KHK GEARS Cast Iron Worm Wheels (CG1-100R1)
- KHK GEARS Carbon Steel Screw Gears (SN2.5-13R)
- KHK GEARS Internal / Ring Gears (SI2-60)
- KHK GEARS Molded Plastic Worm Wheels (DG0.8-40R1)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-1545)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel Bs, S615BS 1 (S615BS 1)
- Khk Gears Gears & Gear Racks