Shop All Spur Gears
Khk Gears
Stainless Steel Bevel Gears
Mfr # SUB2.5-1545
Zoro # G404841572
product price: $81.75
/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 15
- Material Stainless Steel
- Bore Diameter Tolerance H7
- Gear Shape B3
- Overall Length 38.41 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SUB2.5-1545
- Zoro # G404841572
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter Tolerance | H7 |
Overall Length | 38.41 mm |
Face Width | 20 mm |
Pitch Diameter | 37.5 mm |
Outside Diameter | 44.18 mm |
Bore Diameter | 12 mm |
Hub Diameter | 30 mm |
Description
Stainless Steel Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F721-10-B5-G)
- FAFNIR Wide Inner Ring Insert Bearing, #1107KR (1107KR)
- FLORIDA PNEUMATIC 1/8 in. Collet (FP9RL82002A)
- RULAND Shaft Collar, Locknut, 1.173-18 In, Steel (TCN-06-F)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-15)
- KHK GEARS Steel Spur Gears (SS1-32)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-3015)
- KHK GEARS Hubless Steel Spur Gears (SSA2-24)
- KHK GEARS Internal / Ring Gears (SI1-100)
- KHK GEARS Carbon Steel Screw Gears (SN2.5-13R)
- BOSTON GEAR Gear, Spur, 20 Pitch (NA12B)
- Khk Gears Spur Gears