Shop All Spur Gears
Khk Gears
Stainless Steel Bevel Gears
Mfr # SUB2-1545
Zoro # G304841696
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 15
- Material Stainless Steel
- Hub Projection 14 mm
- (hidden) tooth finish type builder SUB2-1545 Stainless Steel
- Mounting Distance 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SUB2-1545
- Zoro # G304841696
- Country of Origin Japan
- Category Spur Gears
Dimensions
Outside Diameter | 35.35 mm |
Bore Diameter Tolerance | H7 |
Overall Length | 29.8 mm |
Pitch Diameter | 30 mm |
Hub Diameter | 24 mm |
Face Width | 15 mm |
Bore Diameter | 10 mm |
Description
Stainless Steel Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, LCS, Dia 50mm x 2.0mm, PK10 (CTB-50ST FK)
- SMC Pressure Relief, 3 Port Valve, 1/2" Port (VHS40-N04A-Z)
- EATON AEROQUIP Adpt, ORS, 1-3/16-12, Cap (FF9863-12S)
- ZORO SELECT Sleeve Bearing, 100 mm Bore, PTFE Steel (ZUSAB-PB-288)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-6012)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-1530)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-3015)
- KHK GEARS Aluminum Bronze Worm Wheels (AG2.5-40R1)
- KHK GEARS Nylon Screw Gear (PN1-13L)
- KHK GEARS Internal / Ring Gears (SI1-80)
- KHK GEARS Hubless Steel Spur Gears (SSA2-15)
- Khk Gears Gears & Gear Racks