Shop All Spur Gears
Khk Gears
Spiral Miter Gears
Mfr # SMS2.5-20L
Zoro # G304841856
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Material Carbon Steel
- Tooth Heat Treatment Induction Hardened Teeth
- Teeth Heat Treatment Hardened Teeth
- Material Grade S45C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SMS2.5-20L
- Zoro # G304841856
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 32.42 mm |
Outside Diameter | 52.94 mm |
Face Width | 12 mm |
Hub Diameter | 42 mm |
Pitch Diameter | 50 mm |
Bore Diameter | 14 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Description
Spiral Miter Gear, Bore Diameter 14 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 12 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape B3, Hub Diameter 42 mm, Hub Projection 19 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2.5, Minimum Teeth Hardness 50 HRC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- ENERPAC Dust Cap, Ar630 Coupler (Z640)
- PRECISION STAINLESS Manifold, Three Pull, 3"x2", 304, SS (MAN-0300X0200-7.0CC-3 PULL-4)
- MILTON INDUSTRIES 1/4" Female Plug A-Style, 2/cd (S-778)
- KHK GEARS Spiral Miter Gears (SMS1-25R)
- KHK GEARS Hubless Steel Spur Gears (SSA2-25)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-1545)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-4515)
- KHK GEARS Hubless Steel Spur Gears (SSA1-30)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-45)
- KHK GEARS Hubless Steel Spur Gears (SSA1-100)
- Khk Gears Gears & Gear Racks