Shop All Spur Gears
Khk Gears
Spiral Miter Gears
Mfr # SMS1-30L
Zoro # G304841818
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 30
- Material Carbon Steel
- Face Width 6 mm
- (hidden) Keyway and Hub Feature builder Plain
- Bore Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SMS1-30L
- Zoro # G304841818
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 6 mm |
Bore Diameter | 8 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Overall Length | 17.61 mm |
Hub Diameter | 24 mm |
Pitch Diameter | 30 mm |
Outside Diameter | 31.26 mm |
Description
Spiral Miter Gear, Bore Diameter 8 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 6 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape B3, Hub Diameter 24 mm, Hub Projection 10 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1, Minimum Teeth Hardness 50 HRC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame, 3450 Nameplate RPM (VEL11313)
- PNEUMADYNE Manifold, Metal, NPT, 2-1/2 In. L (M10-125-3)
- PRINCE Work Section (SVW1AA1)
- PARKER Hydraulic Hose, 5/8" I.D, 50 ft. L (801-10-BLK-BX)
- KHK GEARS Nylon Screw Gear (PN1-13L)
- KHK GEARS Internal / Ring Gears (SIR2-120)
- KHK GEARS Hubless Steel Spur Gears (SSA1-25)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-60R1)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-6015)
- KHK GEARS Nylon Worm Wheels (PG1.5-20R2)
- BOSTON GEAR SpurGear, 64DP, 20PA, 160Teeth, Brass (Y64160)
- Khk Gears Spur Gears