Khk Gears

Spiral Miter Gears


product price: $38.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Teeth 25
  • Material Carbon Steel
  • Outside Diameter 26.22 mm
  • Hub Diameter 20 mm
  • (hidden) Keyway and Hub Feature builder Plain
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Diameter 26.22 mm
Hub Diameter 20 mm
Pitch Diameter 25 mm
Bore Diameter Tolerance +/- 0.1 mm
Bore Diameter 6 mm
Overall Length 15.08 mm
Face Width 6 mm

Description

Spiral Miter Gear, Bore Diameter 6 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 6 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape B3, Hub Diameter 20 mm, Hub Projection 8 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.