Shop All Material Handling Equipment Replacement Parts
Khk Gears
Ratchet and Pawls
Mfr # SRTB4-50
Zoro # G504845470
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 43 mm
- System of Measurement Metric
- Bore Diameter Tolerance +/- 0.2 mm
- Bore Type Plain
- Ratchet Pitch 12.57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SRTB4-50
- Zoro # G504845470
- Country of Origin Japan
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Length | 43 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Face Width | 25 mm |
Hub Diameter | 100 mm |
Outside Diameter | 200 mm |
Bore Diameter | 20 mm |
Description
Ratchet and Pawls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Overall Length 36 In (AH100836CF)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00718)
- ZORO SELECT Fork Extensions, Black, 6 x 84 In, Pk2 (4UDL3)
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (P-035-SS)
- KHK GEARS Ratchet and Pawls (SRTB2/3-50)
- KHK GEARS Ratchet and Pawls (SRT2/3-50)
- KHK GEARS Ratchet and Pawls (SRTB4-40)
- KHK GEARS Ratchet and Pawls (SRTB2/3-60)
- KHK GEARS Ratchet and Pawls (SRT3-40)
- KHK GEARS Ratchet and Pawls (SRT4-50)
- RUBBERMAID COMMERCIAL Accessory Kit (FG9W71L90000)
- Khk Gears