Shop All Material Handling Equipment Replacement Parts
Khk Gears
Ratchet and Pawls
Mfr # SRTB3-40
Zoro # G704845454
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 mm
- Minimum Teeth Hardness 50 HRC
- Metric Module Pitch 9.42
- Finish Black Oxide
- Center Distance 85.15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SRTB3-40
- Zoro # G704845454
- Country of Origin Japan
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Length | 36 mm |
Bore Diameter | 20 mm |
Hub Diameter | 80 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Face Width | 20 mm |
Outside Diameter | 120 mm |
Description
Ratchet and Pawls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON White Nylon Wheel, 5X2 1/2Bb (W-520-WNB-1/2)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN1801NX3)
- CM Limit Switch Shaft (36641)
- KINEDYNE Logistics Strap, Cam Buckle, 2"X16ft., (651601)
- KHK GEARS Ratchet and Pawls (SRT4-50)
- KHK GEARS Ratchet and Pawls (SRT3-40)
- KHK GEARS Ratchet and Pawls (SRT2/3-C)
- KHK GEARS Ratchet and Pawls (SRTB1-50)
- KHK GEARS Ratchet and Pawls (SRT4-40)
- KHK GEARS Ratchet and Pawls (SRTB4-40)
- GLEASON REEL Hubbel Trolley, 4 Lbs Ea (WS50-BTL)
- Khk Gears