Shop All Material Handling Equipment Replacement Parts
Khk Gears
Ratchet and Pawls
Mfr # SRTB2/3-50
Zoro # G304845502
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 mm
- Outside Diameter 33.3 mm
- Bore Type Plain
- Minimum Teeth Hardness 50 HRC
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SRTB2/3-50
- Zoro # G304845502
- Country of Origin Japan
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Length | 16 mm |
Outside Diameter | 33.3 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Face Width | 6 mm |
Bore Diameter | 10 mm |
Hub Diameter | 25 mm |
Description
Ratchet and Pawls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL DC Tilt Master Straddle, 4000 lb. (TMS-40-DC)
- LITTLE GIANT Mobile Pallet Stand, 48" x 48" Solid Deck, Fixed Height, Load Retainer (PDFS48486PHLR)
- PEERLESS Chain, Straight, 20 ft., 8800 lb., Welded (5510420)
- ZORO SELECT Rope, Polypropylene, 1/4in Dia, 600ft, 105lb (300080-00600-111)
- KHK GEARS Ratchet and Pawls (SRT4-50)
- KHK GEARS Ratchet and Pawls (SRT3-C)
- KHK GEARS Ratchet and Pawls (SRT3-40)
- KHK GEARS Ratchet and Pawls (SRTB2/3-60)
- KHK GEARS Ratchet and Pawls (SRT2/3-50)
- KHK GEARS Ratchet and Pawls (SRTB4-40)
- HARRINGTON Slotted Nut for 6 to 9 Ton Lever Hoists (M2049020)
- Khk Gears