Shop All Material Handling Equipment Replacement Parts
Khk Gears
Ratchet and Pawls
Mfr # SRTB2-50
Zoro # G204845411
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 29 mm
- Teeth Angle 60 Degrees
- System of Measurement Metric
- Hub Diameter 60 mm
- Gear Shape T9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SRTB2-50
- Zoro # G204845411
- Country of Origin Japan
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Length | 29 mm |
Hub Diameter | 60 mm |
Outside Diameter | 100 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Face Width | 15 mm |
Bore Diameter | 15 mm |
Description
Ratchet and Pawls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 4 ft. Fiberglass Twin Stepladder (T7404)
- HAMILTON Plate Caster, Swivel, Rubber, 10 in., 790 lb., Blk (S-FM-10RB)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 5/16" - 18 X X 1.5", Thread Proj. - .58", 800 LBS WLL (1016887)
- TIE DOWN ENGINEERING Ladder Hook with Wheel (65005)
- KHK GEARS Ratchet and Pawls (SRTB4-40)
- KHK GEARS Ratchet and Pawls (SRT2/3-C)
- KHK GEARS Ratchet and Pawls (SRT4-50)
- KHK GEARS Ratchet and Pawls (SRT1-50)
- KHK GEARS Ratchet and Pawls (SRT3-40)
- KHK GEARS Ratchet and Pawls (SRT2/3-50)
- MAG-MATE Replacement Capacity Sticker (900189)
- Khk Gears