Shop All Material Handling Equipment Replacement Parts
Khk Gears
Ratchet and Pawls
Mfr # SRTB1-60
Zoro # G404845457
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 mm
- Gear Shape T9
- Maximum Teeth Hardness 60 HRC
- Mounting Distance 28.4 mm
- Bore Diameter 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SRTB1-60
- Zoro # G404845457
- Country of Origin Japan
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Length | 24 mm |
Bore Diameter | 15 mm |
Hub Diameter | 40 mm |
Face Width | 12 mm |
Outside Diameter | 60 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Description
Ratchet and Pawls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x4ft., 6400lb (EEF2-902P)
- KELLEY Holdown Springs, Spring, Lost Motion (030-114)
- GLOBAL INDUSTRIAL 12 Bushel HDPE Plastic Box Truck with Steel Base, Blue, 38-2/5L x 28-9/10W x 33H (800314)
- STREN-FLEX Synthetic Web Sling, Type 1, 4 ft L, 3 in W, Nylon, Yellow (TCS2-903-4)
- KHK GEARS Ratchet and Pawls (SRTB4-50)
- KHK GEARS Ratchet and Pawls (SRT1-50)
- KHK GEARS Ratchet and Pawls (SRTB2/3-60)
- KHK GEARS Ratchet and Pawls (SRTB2/3-50)
- KHK GEARS Ratchet and Pawls (SRT4-50)
- KHK GEARS Ratchet and Pawls (SRT3-C)
- DAYTON Blade Spring (MHG113G)
- Khk Gears